Apply to be a TradeMaster!
Main product image of M18 18V Li-Ion Brushless Cordless Hammer Drill, Impact Driver, and Circ Saw Combo Kit
Magnifying glass
Hover image to zoom

M18 18V Li-Ion Brushless Cordless Hammer Drill, Impact Driver, and Circ Saw Combo Kit

Brand:
Milwaukee
SKU:
3693-23C
Rating:
(0)
Q&A:
(0)
M18 18V Li-Ion Brushless Cordless Hammer Drill, Impact Driver, and Circ Saw Combo Kit
Magnifying glass
Hover image to zoom
$468.49 each
Out of Stock
Out of Stock
Get it Thu, Dec 3 - Thu, Dec 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Items Included List:

(1) Compact Brushless 1/2" Hammer Drill (3602-20), (1) M18 Compact Brushless 1/4" Hex Impact Driver (3650-20), (1) Brushless 7-1/4" Circular Saw (2631-20), (1) M18 XC4.0 Battery (48-11-1840) , (1) M18 CP2.0 Battery (48-11-1820), (1) M18 & M12 Multi-Volt Charger (48-59-1812), and bag

The MILWAUKEE M18 3-Tool Brushless Combo Kit includes the M18 Compact Brushless 1/2" Hammer Drill, M18 Compact Brushless 1/4" Hex Impact Driver, and M18 Brushless 7-1/4" Circular Saw. The Compact Brushless Hammer Drill is 5.8" in length and lightweight at 2.3 lbs without a battery allowing for excellent control, especially while working in overhead or tight spaces. Our Compact Brushless Impact Driver measures only 4.4" in length and 2.1" wide, allowing for better access in tight spaces while being lightweight and portable. The Brushless 7-1/4" Circular Saw delivers up to 40% more power than circular saws with brushed motors while giving you up to 30% more run-time. The REDLINK Intelligence optimizes how our M18 REDLITHIUM batteries work with the tools for best-in-class performance. This kit includes (1) M18 REDLITHIUM XC4.0 Battery Pack, (1) M18 REDLITHIUM CP2.0 Battery Pack, M18 and M12 Multi-Volt Charger and Contractor Bag. The M18 3-Tool Combo Kit is part of our M18 system, fully compatible with over 250+ solutions.
  • Includes: M18 Compact Brushless 1/2" Hammer Drill (3602-20), M18 Compact Brushless 1/4" Hex Impact Driver (3650-20), M18 Brushless 7-1/4" Circular Saw (2631-20), M18 REDLITHIUM XC4.0 Battery (48-11-1840), M18 REDLITHIUM CP2.0 Battery (48-11-1820), M18 and M12 Multi-Volt charger, Circular Sawblade, Wrench, and Contractor bag.
  • Warranty: 5 Year tool, 3 Year XC Battery, 2 Year CP Battery
  • Part of our M18 System, fully compatible with over 250+ solutions
  • (3602-20): All metal 1/2" chuck and gearcase for maximum durability and Brushless Motor to deliver 550in./lbs. of torque at only 5.8" of length
  • (3650-20): Only 4.4" in length and 2.1" in width to provide unrivaled access in tight spaces with Brushless Motor that delivers 1,700 in-lbs of peak torque.
  • (2631-20): Brushless Motor delivers up to 40% more power and 30% more run-time with 5,000 RPM for smooth, powerful cutting.
  • REDLITHIUM 4.0XC and 2.0CP Battery Packs provides superior pack construction, more work per charge and more work over the life of the pack than competitive batteries.
  • REDLINK Intelligence delivers advanced overload protection defends against abusive applications and monitors the temperature to prevent damage and ensure maximum tool & battery life.

Specs

–
Battery Type:

M18 Lithium-Ion Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy