Apply to be a TradeMaster!
Main product image of M18 FUEL 2-Tool Hammer Drill & Impact Driver w/ ONE-KEY Combo Kit
Magnifying glass
Hover image to zoom

M18 FUEL 2-Tool Hammer Drill & Impact Driver w/ ONE-KEY Combo Kit

Brand:
Milwaukee
SKU:
3696-22
Rating:
(1)
Q&A:
(0)
M18 FUEL 2-Tool Hammer Drill & Impact Driver w/ ONE-KEY Combo Kit
Magnifying glass
Hover image to zoom
$449.00 each
In Stock
In Stock
Get 1 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
18v
Product Highlight: Torque
1200 lb-in, 1800 lb-in Torque

Description

–
Our M18 FUEL™ 2-Tool Combo Kit with ONE-KEY™ has the highest performing Hammer Drill and Impact Driver in the industry with the added benefit of ONE KEY™ technology. This combo kit has the Most Powerful Drill, including AUTO STOP™ Control Mode for enhanced safety and the Fastest Driving Impact Driver. Includes an M18 FUEL™ 1/2" Hammer Drill, M18 FUEL™ 1/4" Hex Impact Driver, (2) M18™ REDLITHIUM™ XC 5.0Ah Battery Pack, with an M18™/M12™ charger and carrying case. Our M18 FUEL™ ½” Drill Driver is the Industry's Most Powerful Drill and Most Compact solution. The POWERSTATE™ Brushless motor delivers the most power under load to complete 2-9/16" Self-Feed holes in dense materials for increased productivity and capability. At only 6.9” in length, this is the most compact drill in its class. The AUTO STOP™ Control Mode offers enhanced safety for the user by preventing over-rotation in a bind-up with the best reaction time in the industry. Operators can customize the AUTO STOP™ Control Mode with Low, Medium, and High Sensitivity settings. Our M18 FUEL™ ¼” Hex Impact Driver is the Most POWERFUL and FASTEST DRIVING impact driver, featuring ULTIMATE TRIGGER CONTROL. Our POWERSTATE™ Brushless motor delivers unmatched power for a full range of capabilities to complete the widest variety of applications. Increase productivity on the jobsite with the fastest driving speed without sacrificing power or control. REDLINK PLUS™ intelligence delivers ULTIMATE TRIGGER CONTROL by providing smooth acceleration for small fasteners to prevent stripping of screws or damaging of materials. Both tools are ONE KEY™ compatible, allowing you to Customize, Track and Manage your power tools for increased productivity. If your tool is ever lost or stolen, its tracking functionality can lock it out to protect your investment. Our M18 FUEL™ w/ ONE KEY™ 2-Tool Combo kit is part of the M18™ system which is fully compatible with over 250+ solutions.

Includes:
  • (1) M18 FUEL™ ½” Hammer Drill/Driver w/ ONE-KEY™(2906-20)
  • (1) M18 FUEL™ 1/4" Hex Impact Driver w/ ONE-KEY™(2957-20)
  • (2) M18™ REDLITHIUM™ XC5.0 Extended Capacity Battery Pack(48-11-1850)
  • (1) M18™ & M12™ Multi-Voltage Charger(48-59-1812)
  • (1) Side Handle
  • (1) Blow Molded Case

Specs

–
Product Type:

Hammer Drill/Driver

Impact Driver

Voltage:

18v

Torque:

1200 lb-in

1800 lb-in

Battery Type:

M18 Lithium-Ion Battery

Batteries Included:

2

Includes:

Charger

Batteries

Side Handle

Belt Clip

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great price and fast shipping!

Used commercially in Manufacturing facility.
Whiskey Supervisor
Frankfort KY
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy