Apply to be a TradeMaster!
Main product image of M18 FUEL 2-Tool Combo Kit (Hammer Drill/Driver & Impact Driver)
Magnifying glass
Hover image to zoom

M18 FUEL 2-Tool Combo Kit (Hammer Drill/Driver & Impact Driver)

Brand:
Milwaukee
SKU:
3697-22
Rating:
(2)
Q&A:
(0)
M18 FUEL 2-Tool Combo Kit (Hammer Drill/Driver & Impact Driver)
Magnifying glass
Hover image to zoom
$413.33 each
In Stock
In Stock
Get 2 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
18v

Description

–
Overview

The M18 FUEL 2-Tool Combo Kit has the Most Powerful Drill, including AutoStop™ Control Mode for enhanced safety and the Fastest Driving Impact Driver. Includes an M18 FUEL 1/2" Hammer Drill, M18 FUEL 1/4" Hex Impact Driver, (2) M18 REDLITHIUM™ XC 5.0Ah Battery Pack, with an M18/M12 charger and carrying case. Our M18 FUEL™ ½” Drill Driver is the Industry's Most Powerful Drill and Most Compact solution. The POWERSTATE™ Brushless motor delivers the most power under load to complete 2-9/16" Self-Feed holes in dense materials for increased productivity and capability. At only 6.9” in length, this is the most compact drill in its class. The AutoStop™ Control Mode offers enhanced safety for the user by preventing over-rotation in a bind-up with the best reaction time in the industry. Our M18 FUEL™ ¼” Hex Impact Driver is the Most POWERFUL and FASTEST DRIVING impact driver, featuring ULTIMATE TRIGGER CONTROL. Our POWERSTATE™ Brushless motor delivers unmatched power for a full range of capabilities to complete the widest variety of applications. Increase productivity on the jobsite with the fastest driving speed without sacrificing power or control. REDLINK PLUS™ intelligence delivers ULTIMATE TRIGGER CONTROL by providing smooth acceleration for small fasteners to prevent stripping of screws or damaging of materials. Our M18 FUEL™ 2-Tool Combo kit is part of the M18 system which is fully compatible with over 200+ solutions.

Includes
  • (1) M18 FUEL™ 1/2" Hammer Drill/Driver(2904-20)
  • (1) M18 FUEL™ 1/4" Hex Impact Driver(2953-20)
  • (2) M18™ REDLITHIUM™ XC5.0 Extended Capacity Battery Pack(48-11-1850)
  • (1) M18™ & M12™ Multi-Voltage Charger(48-59-1812)
  • (1) Side Handle
  • (2) Belt Clip
  • (1) Blow Molding Carrying Case
Hammer Drill/Driver Features
  • Most Powerful Hammer Drill
  • Only 6.9" in length for access into tight spaces and reduced fatigue
  • Auto-Stop™ Control Mode, Enhanced Safety
  • POWERSTATE™ Brushless Motor delivers the power to complete the widest range of applications of any hammer drill driver
  • Fastest Drilling and Driving applications under load
  • Auto-Stop Feature to Protect from over rotation in a bind up for enhanced safety, equipped with a dedicated autostop light on foot of tool to indicate a protection event
  • 1/2" all-metal chuck with carbide teeth for maximum durability, grip and bit retention
  • Mechanical Clutch for consistency in driving a wide range of fasteners
  • Unmatched Performance with the most runtime in class with the XC5.0Ah batteries
  • Hammer Drill Mode for Fast Drilling into Brick, Block or Concrete
  • All-metal belt clip for portability
  • 1400 in-lbs of torque
  • LED light for better visibility in low-light situations
Hammer Drill/Driver Specifications
  • Hammer Function: Yes
  • Chuck Type: All Metal Ratcheting
  • Tool Warranty: 5 Year Limited Warranty
  • Power Source: Cordless
  • Motor Type: POWERSTATE™ Brushless
  • Handle Type: Standard
  • Length: 6.95 in
  • Weight: 3.3 lb
  • Height: 8.23 in
  • Width: 2.38 in
  • Voltage: M18
  • Brushless: Yes
  • Battery System: M18
Impact Driver Features
  • POWERSTATE™ Brushless motor delivers unmatched power for full range of capability to complete the widest variety of applications
  • Increase productivity on the jobsite with the fastest driving speed of any impact driver without sacrificing power or control
  • ULTIMATE TRIGGER CONTROL by providing smooth acceleration for small fasteners to prevent stripping of screws or damaging of materials
  • Tri-LED Lighting for maximum workspace visibility
  • Compact Size (4.47") for access in tight spaces
  • 4-Mode Drive Control
  • 2000 in-lbs of torque
  • 3900 RPM
  • Single Handed Bit Insertion for Ease of Use
  • 3.8lbs (with battery)
  • All-metal belt clip for portability
  • Compatible with all M18™ batteries & chargers
  • Most Powerful
  • Fastest Driving Speed
  • Ultimate Trigger Control
Impact Driver Specifications
  • Tool Warranty: 5 Year (Tool), 3 Years (Battery)
  • Power Source: Cordless
  • Motor Type: POWERSTATE™ Brushless
  • Length: 3.9 in
  • Weight: 2.55 lb
  • Height: 5.4 in
  • Width: 9.5 in
  • Battery System: M18

Specs

–
Product Type:

Hammer Drill/Driver

Impact Driver

Voltage:

18v

Battery Type:

M18 Lithium-Ion Battery

Batteries Included:

2

Includes:

Batteries

Charger

Side Handle

Belt Clip

Carry Case

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Great Investment

Investing in high quality tools that supplyhouse.com provides is the best decision I've made!
E
Menifee CA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Milwaukee tools are my go to every time

Milwaukee tools are my go to every time. I believe that the Milwaukee cordless platform is the best and most dependable one at this time. I do have a few other cordless tools from other brands, but other than those, . . . Almost all of my cordless tools are Milwaukee. I can depend on them.
RonS
Eliot, ME
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy