Apply to be a TradeMaster!
Main product image of M18 FUEL & M12 FUEL 2-Tool Combo Kit
Magnifying glass
Hover image to zoom

M18 FUEL & M12 FUEL 2-Tool Combo Kit

Brand:
Milwaukee
SKU:
3890-22
Rating:
(0)
Q&A:
(0)
M18 FUEL & M12 FUEL 2-Tool Combo Kit
Magnifying glass
Hover image to zoom
$661.45 each
Out of Stock
Out of Stock
Get it Fri, Dec 4 - Fri, Dec 11
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Items Included List:

(1) M18 FUEL 1/2" Mid Torque Impact Wrench w/ Friction Ring (2962-20); (1) M12 FUEL 3/8" High Speed Ratchet (2567-20); (1) M18 REDLITHIUM XC 5.0 Resistant Battery Pack (48-11-1850R); (1) M12 REDLITHIUM HIGH OUTPUT CP2.5 Battery Pack (48-11-2425); (1) M18 and M12 Multi-Voltage Charger (48-59-1812); (1) Contractor Bag; (1) Belt Clip

The MILWAUKEE M18 FUEL 1/2" Mid-Torque Impact Wrench with Friction Ring offers the best power-to-weight ratio, exceptional access in tight spaces, and faster removal speeds. Delivering 650 ft-lbs of nut-busting torque at just 5.1 lbs, it's versatile enough for various applications, including removing large bolts and lug nuts. The POWERSTATE Brushless Motor ensures fast and efficient performance, while the 4-Mode DRIVE CONTROL provides precision with pre-set RPM and IPM levels. Mode 4 features AUTO SHUT-OFF for hand-tight applications, limiting torque to 35 ft-lbs to prevent overtightening, and Bolt Removal Control, which reduces RPM after loosening fasteners to prevent drops. The MILWAUKEE M12 FUEL 3/8" High-Speed Ratchet is the fastest in its class for installing and removing fasteners. Its compact head offers superior access in tight spaces, and the steel yoke housing with a POWERSTATE Brushless Motor ensures durability you can rely on. This kit includes a charger, an M18 REDLITHIUM XC5.0 Resistant Battery with enhanced protection against oils, greases, and solvents, and an M12 REDLITHIUM HIGH OUTPUT CP2.5 Battery Pack, delivering 25% more power and running 25% cooler than standard CP packs.
  • 1/2in Mid-Torque Impact Wrench delivers 650ft-lbs, weighs 5.1lbs
  • 3/8in High-Speed Ratchet delivers 450 RPM and 35ft-lbs
  • Remove large bolts or lug nuts w/ the POWERSTATE Brushless Motor
  • M18 FUEL 1/2" Mid-Torque Impact Wrench w/ Friction Ring provides 650 ft-lbs of nut-busting torque and only weighs 5.1 lbs with a 5.0Ah battery.
  • M18 FUEL 1/2" Mid-Torque Impact Wrench w/ Friction Ring is 6.0" in length provides most access in tight spaces.
  • M12 FUEL 3/8" High Speed Ratchet delivers up to 450 RPM and up to 35 ft-lbs. of max torque for best-in-class productivity.
  • POWERSTATE Brushless Motor generates the power needed to quickly perform many tasks, such as removing large bolts or lug nuts.
  • REDLINK PLUS Intelligence prevents damage to the tool and battery due to overloading or overheating.
  • M12 REDLITHIUM HIGH OUTPUT CP2.5 Battery Pack delivers 25% more power and runs 25% cooler than our other M12 REDLITHIUM CP battery packs.
  • M18 REDLITHIUM XC5.0 Resistant Battery delivers the same best in class performance as the standard M18 REDLITHIUM XC5.0 battery with 2.5X more runtime and 20% more power than the standard lithium-ion batteries.
  • Compatible with all M12 REDLITHIUM batteries and chargers.

Specs

–
Product Type:

Rachet

Impact Wrench

Battery Type:

M12 Lithium-Ion Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy