The Day Savers – A National Tradesmen Day Contest
Main product image of WORKSKIN Baselayer Pants (Medium) 441B-M
Magnifying glass
Hover image to zoom

WORKSKIN Baselayer Pants (Medium) 441B-M

Brand:
Milwaukee
SKU:
441B-M
Rating:
(0)
Q&A:
(0)
WORKSKIN Baselayer Pants (Medium) 441B-M
Magnifying glass
Hover image to zoom
$49.99 each
Backorder
Backorder
Get it Mon, Oct 5 - Mon, Nov 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
Medium
Product Highlight: Material
Polyester, Nylon, Silicon
Product Highlight: Color
Black

Description

Part of the MILWAUKEE WORKSKIN Collection, the Baselayer Pants are BUILT TO FIGHT SWEAT. Engineered with a custom sweat-wicking fabric and a brushed fleece interior, the WORKSKIN Baselayer Pants keep you dry and warm in a variety of jobsite conditions. Complete with a 4-way stretch, this thermal bottom is designed for next-to-skin comfort to layer easily in cold weather. Milwaukee WORKSKIN products are developed in collaboration with feedback from users across the trades through continuous jobsite research.
  • Custom Sweat Wicking Fabric: Fast sweat wicking performance while working 
  • Brushed Fleece Interior: For added warmth and next-to-skin comfort on long cold days 
  • Built To Layer: Fitted design and flat stitched seams prevent irritation and layer easily 
  • Trade Built 4-Way Stretch: Allows for full freedom of movement 
  • Odor Fighting Fabric: Combats odor build up while working 

Specs

Size:

Medium

Material:

Polyester

Nylon

Silicon

Country of Origin:

China

Color:

Black

Product Type:

Pants

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy