Apply to be a TradeMaster!
Main product image of 24" Pry Bar
Magnifying glass
Hover image to zoom
24" Pry Bar
Magnifying glass
Hover image to zoom
$51.76 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
24" Length

Description

–
The 24" Pry Bar features an I-Beam design for up to 40% more prying strength. The pry bar's all-metal core improves durability, allowing our users to get the job done every time. A built-in hammer-ready strike cap improves your leverage when working in tight and tricky spaces. Our metal pry bar has a comfortable tri-lobe handle and features a durable chrome finish for superior corrosion resistance and easy cleaning. Our pry bars are backed by a MILWAUKEE® Lifetime Guarantee.

Product Features
  • I-Beam Design: Up To 40% Stronger
  • All Metal Core
  • Comfortable Tri-Lobe Handle
  • Hammer-Ready Strike Cap
  • Chrome Finish
  • Corrosion Resistant
  • Includes: (1) 24" Pry Bar
  • Lifetime Guarantee
Product Specifications
  • Material Composition: Chrome
  • Length: 24 in
  • Weight: 1.8 lb
  • Height; 1.62 in
  • Width: 1.62 in

Specs

–
Product Type:

Pry Bar

Length (Inches):

24"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy