Apply to be a TradeMaster!
Main product image of 36" Pry Bar, 45-74-9236
Magnifying glass
Hover image to zoom

36" Pry Bar, 45-74-9236

Brand:
Milwaukee
SKU:
45-74-9236
Rating:
(0)
Q&A:
(0)
36" Pry Bar, 45-74-9236
Magnifying glass
Hover image to zoom
$99.99 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Chrome Vanadium Steel, Chrome
Product Highlight: Color
Chrome

Description

–
The MILWAUKEE 36" Pry Bar features an I-Beam design for up to 40% more prying strength. The pry bar's all-metal core improves durability, allowing you to get the job done every time. With an anti-slip tip, the pry bar offers more control for heavy-duty applications. A built-in hammer-ready strike cap improves your leverage when working in tight and tricky spaces. The metal pry bar has a comfortable tri-lobe handle and features a durable chrome finish for superior corrosion resistance and easy cleaning. Milwaukee pry bars are backed by a MILWAUKEE Lifetime Guarantee.
  • Up to 40% More Prying Strength
  • I-Beam Design
  • All Metal Core
  • Comfortable Tri-Lobe Handle
  • More Control - Anti-Slip Tip
  • Hammer-Ready Strike Cap
  • Chrome Finish
  • Includes: (1) 36" Pry Bar
  • Lifetime Guarantee

Specs

–
Material:

Chrome Vanadium Steel

Chrome

Product Type:

Pry Bar

Country of Origin:

China

Color:

Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy