Apply to be a TradeMaster!
Main product image of SWITCH PACK Cable Drive Assembly
Magnifying glass
Hover image to zoom

SWITCH PACK Cable Drive Assembly

Brand:
Milwaukee
SKU:
47-53-2774
Rating:
(2)
Q&A:
(0)
SWITCH PACK Cable Drive Assembly
Magnifying glass
Hover image to zoom
$399.00 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

Overview:


The SWITCH PACK CABLE-DRIVE Assembly provides the ability to automatically feed and retract cable through 1-1/4" to 4" lines at 15-20 feet per minute. The CABLE-DRIVE Assembly quickly attaches to any SWITCH PACK drum with the mounting plate installed allowing for one CABLE-DRIVE assembly for all SWITCH PACK drums owned. The twist lock attachment allows the CABLE-DRIVE assembly to be easily swapped between drums. The ratcheting lever automatically adjusts for Milwaukee 5/16", 3/8" and 1/2" Inner Core Cable and 5/8" open wind cables. The RAPID STOP release of the metal bearings provides a quick way to release the cable once the blockage is reached. The M18 FUEL SWITCH PACK Sectional Drum System is the first drain cleaning solution that combines the benefits of sectional and drum machines, creating the single most versatile and mobile machine on the market. Tackling the most frequent challenge of any drain cleaning application, getting the machine onto the job, the SWITCH PACK System utilizes a modular design with backpack straps for the easiest transport to any roof, drain, crawl space, or cleanout.


Features:

  • Feeds and Retracts Cable up to 15-20 Feet Per Minute
  • Ratcheting Lever to Automatically Adjust to Cable Diameter
  • RAPID STOP Release of CABLE DRIVE Bearings
  • Quick Attachment to SWITCH PACK Drum
  • Twist Lock Feature Allows CABLE DRIVE Assembly to Be Easily Swapped Between Drums
  • Adjustable for Forward, Neutral, Reverse
  • Steel Bearings
  • Compatible with Milwaukee 5/16", 3/8" and 1/2" Inner Core Cable and 5/8" Open Wind Cable
  • Able to Manually Feed or Retract Cable with Cable Drive Assembly Attached
  • For Use With Milwaukee M18 FUEL SWITCH PACK Sectional Drum System

Specs

–
Product Type:

Drain Cleaner

Accessory

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

SWITCH PACK Cable Drive Mounting Plate
SKU: 47-53-2773
Milwaukee

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Also works with 2817a-21 drum machine!

Works great. Hopefully it lasts. Remove the screws from the switch pack mount and screw to your drum machine. Easy installation
Wil
Brown county ohio
4 years ago
Was this review helpful to you?

only need one for all the backpacks

this is a great attachment for the Backpack snake. must have!!!
HD3
Frederick,MD
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy