Apply to be a TradeMaster!
Main product image of SWITCH PACK Drum w/ Anchor Cable
Magnifying glass
Hover image to zoom

SWITCH PACK Drum w/ Anchor Cable

Brand:
Milwaukee
SKU:
47-53-2775
Rating:
(1)
Q&A:
(0)
SWITCH PACK Drum w/ Anchor Cable
Magnifying glass
Hover image to zoom
$229.00 each
In Stock
In Stock
Get 11 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

Note: The cable is not included with this part.


The M18 FUEL SWITCH PACK Sectional Drum System is the first drain cleaning solution that combines the benefits of sectional and drum machines, creating the single most versatile and mobile machine on the market. Tackling the most frequent challenge of any drain cleaning application, getting the machine onto the job, the SWITCH PACK System utilizes a modular design with backpack straps for the easiest transport to any roof, drain, crawl space, or clean out. The tool-free drum connection allows users to quickly interchange between cable sizes, or add a second drum to reach 100' down the line. All SWITCH PACK drums are fully enclosed providing the best protection against mess.


Features

  • Part of the SWITCH PACK Sectional Drum System
  • Tool-Free Drum Latch: quickly interchange between drums
  • Fully Enclosed Drum: Best protection and mess containment
  • SWITCH PACK Drum Capacity: 5/16" x 75' Inner Core Cable; 3/8" x 50 and 1/2" x 50' Inner Core Cable; 5/8" x 50' Open Wind Cable
  • On-board storage for cable head attachments
  • Warranty: 5 year
  • Accepts Other Brand Cables



Included Components

  • (1) SWITCH PACK Drum w/ Anchor Cable

Specs

–
Product Type:

Replacement Part

Drum
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
You May Also Need

SWITCH PACK Cable Drive Mounting Plate
SKU: 47-53-2773
Milwaukee

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Fast delivery great updated drum

This is the updated drum for the switch pack which includes an inner drum and a better anchor cable. I am very happy with this purchase.
RonH
Lombard, IL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?