Apply to be a TradeMaster!
Main product image of 9" 5 TPI Sawzall Blades (100 Pack)
Magnifying glass
Hover image to zoom

9" 5 TPI Sawzall Blades (100 Pack)

Brand:
Milwaukee
SKU:
48-01-7036
Rating:
(0)
Q&A:
(0)
9" 5 TPI Sawzall Blades (100 Pack)
Magnifying glass
Hover image to zoom
$211.77 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
9" Length

Description

–
9" 5 TPI Sawzall Blades (100 Pk)
Milwaukee wood cutting Sawzall blades have been engineered to deliver the fastest cuts, longest life, greatest tooth durability and quickest plunge cuts of any wood blade on the market.

Includes:
  • (1) 9" 5 TPI Sawzall Blades (100 Pk) (48-01-7036)
Product Features
  • NAIL GUARD. Ordinary teeth deliver either speed or durability.
  • NAIL GUARD solves this trade-off with an aggressive 5 TPI pattern for faster cuts and a unique design that protects against tooth fracture.
  • FANG TIP. Ordinary tips bounce or skate on the work piece. FANG TIP bites into the wood on first contact. Matrix II bi-metal teeth for greater durability.
Specifications
  • Material: Wood with Nails
  • Profile: Thin Kerf
  • Shank: 1/2" Universal
  • TPI: 5
  • Length:9"
  • Pack Qty: 100 Pack (Bulk)

Specs

–
Length (Inches):

9"

Product Type:

Saw Blade

Blade Material:

Bi-Metal

Application:

Nail-Embedded Wood

Teeth per Inch:

5

Quantity:

100

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Length (Inches)
Product Type
Blade Material
Application
Teeth per Inch
CURRENT ITEM
Product Image of 9" 5 TPI Sawzall Blades (100 Pack)
9" 5 TPI Sawzall Blades (100 Pack)
SKU: 48-01-7036
9"
Saw Blade
Bi-Metal
Nail-Embedded Wood
5
6"
Saw Blade
Bi-Metal
Nail-Embedded Wood
6

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy