Apply to be a TradeMaster!
Main product image of 8" 8/12 TPI SAWZALL Blades Bulk 100 Pack
Magnifying glass
Hover image to zoom

8" 8/12 TPI SAWZALL Blades Bulk 100 Pack

Brand:
Milwaukee
SKU:
48-01-7093
Rating:
(0)
Q&A:
(0)
8" 8/12 TPI SAWZALL Blades Bulk 100 Pack
Magnifying glass
Hover image to zoom
$193.62 each
In Stock
In Stock
Get 73 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
8" Length

Description

–
8" 8/12 TPI SAWZALL Blades (Bulk - 100 Pk)
Milwaukee designs and manufactures Sawzall blades for the toughest professional applications. Material, blade geometry and heat treating are designed to maximize general purpose cutting performance.

Includes:
  • (1) 8" 8/12 TPI SAWZALL Blades (Bulk - 100 Pk) (48-01-7093)

    Product Features
    • Double relief angle reduces tooth stress for long life.
    • Precision forming process creates sharper teeth for fast cutting.
    • Matrix II bi-metal teeth for greater durability.
    Specifications
    • Material: Copper/Aluminum/Non-Ferrous Metals|PVC/Plastic|Wood with Nails|Metal
    • Profile: Thin Kerf
    • Shank: 1/2" Universal
    • TPI: 8/12
    • Length: 8"
    • Pack Qty: 100 Pack (Bulk)

Specs

–
Length (Inches):

8"

Product Type:

Saw Blade

Quantity:

100

Application:

Plastic

Metal

Wood

Blade Material:

Bi-Metal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Length (Inches)
Product Type
Quantity
Application
Blade Material
CURRENT ITEM
Product Image of 8" 8/12 TPI SAWZALL Blades Bulk 100 Pack
8" 8/12 TPI SAWZALL Blades Bulk 100 Pack
SKU: 48-01-7093
8"
Saw Blade
100
Plastic
Metal
Wood
Bi-Metal
6"
Saw Blade
2
Nail-Embedded Wood
Bi-Metal
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy