Apply to be a TradeMaster!
Main product image of 6" 18 TPI SAWZALL Blades Bulk (100 Pack)
Magnifying glass
Hover image to zoom

6" 18 TPI SAWZALL Blades Bulk (100 Pack)

Brand:
Milwaukee
SKU:
48-01-7184
Rating:
(0)
Q&A:
(0)
6" 18 TPI SAWZALL Blades Bulk (100 Pack)
Magnifying glass
Hover image to zoom
$145.79 each
In Stock
In Stock
Get 18 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
6" Length

Description

–
6" 18 TPI SAWZALL Blades (Bulk - 100 Pk)
Thin Kerf metal-cutting blades with the Double Duty Upgrade feature a tooth form that is optimized for the longest life and increased speed. Tough Neck is engineered to protect against tang breakage and delivers the strongest SAWZALL blade tang on the market. Maintaining a short profile and thin body, these blades are ideal for making fast, flexible cuts.

Includes:
  • (1) 6" 18 TPI SAWZALL Blades (Bulk - 100 Pk) (48-01-7184)

    Product Features
    • Optimized tooth design providing 2X more life than our previous generation SAWZALL blades
    • Tough Neck ribs strengthen the blade tang and minimize breakage
    • Grid Iron honeycomb pattern increases blade rigidity to resist blade buckling.
    Specifications
    • Material: Rigid Conduit|Strut
    • Profile: Thin Kerf
    • TPI: 18
    • Length: 6"
    • Pack Qty: 100 Pack (Bulk)

Specs

–
Length (Inches):

6"

Product Type:

Saw Blade

Quantity:

100

Application:

Metal

Conduit

Blade Material:

Bi-Metal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Length (Inches)
Product Type
Quantity
Application
Blade Material
CURRENT ITEM
Product Image of 6" 18 TPI SAWZALL Blades Bulk (100 Pack)
6" 18 TPI SAWZALL Blades Bulk (100 Pack)
SKU: 48-01-7184
6"
Saw Blade
100
Metal
Conduit
Bi-Metal
6"
Saw Blade
2
Nail-Embedded Wood
Bi-Metal

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy