Apply to be a TradeMaster!
Main product image of SDS Plus DUST TRAP Drilling Shroud Bulk 10, 48-03-3135
Magnifying glass
Hover image to zoom

SDS Plus DUST TRAP Drilling Shroud Bulk 10, 48-03-3135

Brand:
Milwaukee
SKU:
48-03-3135
Rating:
(0)
Q&A:
(0)
SDS Plus DUST TRAP Drilling Shroud Bulk 10, 48-03-3135
Magnifying glass
Hover image to zoom
$30.09 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

The Milwaukee SDS Plus DUST TRAP Drilling Shroud is the industry's first OSHA compliance solution without a vacuum, ideal for overhead drilling applications. The universal fit allows the DUST TRAP Drilling Shroud to work with all SDS Plus rotary hammers and SDS Plus drill bits up to an 8 in. length, including stop bits and other anchor installations tools. The clear sleeve allows visibility while the locking mechanism enables easy storage on the jobsite. The compact, collapsible design is ideal for tough to reach places, providing superior productivity. The DUST TRAP Drilling Shroud is OSHA Objective Data compliance solution when used without a vacuum and OSHA Table 1 compliant when used with a dust extractor, giving users the flexibility to adjust to the daily demands of the jobsite while being compliant. Replacement SDS Plus DUST TRAP Drilling Shroud sleeves are available (48-03-3235).

  • Clear sleeve for maximum visibility and accuracy
  • Compact, collapsible design ideal for accessibility and storage
  • Fits SDS Plus drill bits up to 8" overall length and works with stop bits
  • OSHA Compliance without a Vacuum
  • Universal Fit for SDS Plus Rotary Hammer
  • FANG TIP
  • Matrix II bi-metal teeth for greater durability.
  • NAIL GUARD
  • Ordinary teeth deliver either speed or durability. NAIL GUARD solves this trade-off with an aggressive 5 TPI pattern for faster cuts and a unique design that protects against tooth fracture.
  • Ordinary tips bounce or skate on the work piece. FANG TIP bites into the wood on first contact.

Specs

–
Product Type:

Dust Shroud

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy