Apply to be a TradeMaster!
Main product image of Spline Thick Wall Core Bit 12" Adapter Shank, 48-03-3564
Magnifying glass
Hover image to zoom

Spline Thick Wall Core Bit 12" Adapter Shank, 48-03-3564

Brand:
Milwaukee
SKU:
48-03-3564
Rating:
(0)
Q&A:
(0)
Spline Thick Wall Core Bit 12" Adapter Shank, 48-03-3564
Magnifying glass
Hover image to zoom
$93.09 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
12 in. Spline adapter for thick wall core bits. Includes shank only.
  • Extends reach: Drill in tight and hard-to-reach spaces
  • Versatile: Use with Milwaukee thick wall core bits
  • For 1-1/2 in. to 6 in. core bits
  • Adapter can be coupled with extensions for greater length

Specs

–
Product Type:

Adapter

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy