Apply to be a TradeMaster!
Main product image of M18 REDLITHIUM XC Extended Capacity Battery
Magnifying glass
Hover image to zoom

M18 REDLITHIUM XC Extended Capacity Battery

Brand:
Milwaukee
SKU:
48-11-1828
Rating:
(0)
Q&A:
(0)
M18 REDLITHIUM XC Extended Capacity Battery
Magnifying glass
Hover image to zoom
48-11-1828 has been discontinued
Discontinued April 30, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
18v

Description

–
M18 REDLITHIUM High Demand 9.0 Starter Kit
Delivers more runtime, power and speed than standard lithium-ion batteries. The M18™ REDLITHIUM™ XC Extended Capacity Battery is designed with superior pack construction, electronics, and performance to optimize work per charge and work over pack life. It offers 3.0 amp-hours of runtime. With built-in Milwaukee durability, this battery runs cooler and performs in climates below 0°F/-18°C.Managed by Milwaukee’s exclusive REDLINK™ Intelligence, the battery features overload protection to prevent you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. The temperature management system and individual cell monitoring help maximize battery life. Use this extended-capacity battery to power your Milwaukee M18 cordless power tools.

Features:
  • REDLINK™ Intelligence: Provides optimized performance and overload protection using total system communication between tool, battery and charger
  • Best-in-class construction: Offers long-lasting performance and durability
  • Fuel gauge onboard: Displays remaining runtime for less downtime on the job
  • All-weather performance: Delivers fade-free power in extreme jobsite conditions
  • Versatility: Powers more than 40 Milwaukee M18™ cordless power tools

Specs

–
Product Type:

Battery

Voltage:

18v

Battery Type:

M18 Lithium-Ion Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need