Apply to be a TradeMaster!
Main product image of M18 REDLITHIUM High Output CP 3.0  Battery Pack
Magnifying glass
Hover image to zoom

M18 REDLITHIUM High Output CP 3.0 Battery Pack

Brand:
Milwaukee
SKU:
48-11-1835
Rating:
(0)
Q&A:
(0)
M18 REDLITHIUM High Output CP 3.0  Battery Pack
Magnifying glass
Hover image to zoom
$129.00 each
In Stock
In Stock
Get 4 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
18v

Description

–
Overview
Our M18™ REDLITHIUM™ HIGH OUTPUT™ CP3.0 Battery Pack provides you with 50% more power and runs 50% cooler vs our other M18™ REDLITHIUM™ CP battery packs. This increased performance of the lithium-ion battery gives you the same power and runtime of an M18™ REDLITHIUM™ XC battery in a lighter and more compact package. The 18-volt battery pack delivers fade-free power and runs substantially cooler through heavy applications, allowing you to push your cordless power tools throughout a wide range of applications. Our REDLITHIUM™ HIGH OUTPUT™ CP3.0 battery is fully compatible with all 175+ Milwaukee® M18™ solutions.

Features:
  • REDLINK™ Intelligence: Our battery circuitry provides optimized performance and overload protection using total system communication between tool, battery and charger
  • Best-in-class construction: Offers long-lasting performance and the best protection against jobsite, weather and environmental conditions
  • Fuel gauge onboard: Displays remaining run-time
  • Versatility: Powers all 175+ M18™ cordless solutions
  • Compatible with all M18™ tools
  • 2 year battery warranty

Specs

–
Product Type:

Battery

Voltage:

18v

Battery Type:

M18 Lithium-Ion Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy