Apply to be a TradeMaster!
Main product image of M18 Redlithium High Output CP 3.0 Battery Pack (Two Pack)
Magnifying glass
Hover image to zoom

M18 Redlithium High Output CP 3.0 Battery Pack (Two Pack)

Brand:
Milwaukee
SKU:
48-11-1837
Rating:
(1)
Q&A:
(0)
M18 Redlithium High Output CP 3.0 Battery Pack (Two Pack)
Magnifying glass
Hover image to zoom
$199.00 each
In Stock
In Stock
Get 13 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
18v

Description

–

Our M18 REDLITHIUM HIGH OUTPUT CP3.0 Battery 2-Pack provides you with 50% more power and runs 50% cooler vs our other M18 REDLITHIUM CP battery packs. This increased performance of the lithium-ion battery gives you the same power and runtime of an M18 REDLITHIUM XC battery in a lighter and more compact package. The 18-volt battery pack delivers fade-free power and runs substantially cooler through heavy applications, allowing you to push your cordless power tools throughout a wide range of applications. Our REDLITHIUM HIGH OUTPUT CP3.0 battery is fully compatible with all 175+ Milwaukee M18 solutions.


Features:

  • REDLINK Intelligence: Our battery circuitry provides optimized performance and overload protection using total system communication between tool, battery and charger
  • Fuel gauge onboard: Displays remaining run-time
  • Best-in-class construction: Offers long-lasting performance and the best protection against jobsite, weather and environmental conditions
  • Versatility: Powers all 175+ M18 cordless solutions
  • Compatible with all M18 tools
  • 2 year battery warranty

Specs

–
Product Type:

Battery

Voltage:

18v

Battery Type:

M18 Lithium-Ion Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

M18 & M12 Multi-Voltage Charger
SKU: 48-59-1812
Milwaukee

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Liking it

Cut precision openings in wall and cabinets
Kram
Cape cod
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy