Apply to be a TradeMaster!
Main product image of M18 REDLITHIUM XC5.0 Resistant Battery
Magnifying glass
Hover image to zoom

M18 REDLITHIUM XC5.0 Resistant Battery

Brand:
Milwaukee
SKU:
48-11-1850R
Rating:
(0)
Q&A:
(0)
M18 REDLITHIUM XC5.0 Resistant Battery
Magnifying glass
Hover image to zoom
$248.33 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
3 Year Limited Warranty
Product Highlight: Voltage
18v

Description

–
Overview
The M18 REDLITHIUM XC5.0 Resistant Battery is built with a resistant housing, providing increased protection against exposure to common oils, greases, and solvents found in transportation maintenance and manufacturing environments. In addition, our M18 REDLITHIUM XC5.0 Resistant Battery delivers the same best in class performance as the standard M18 REDLITHIUM XC5.0 battery with 2.5X more runtime and 20% more power than the standard lithium-ion batteries. Each battery pack is durably built for heavy-duty use, runs cooler, and performs in cold weather climates. Built-in REDLINK Intelligence protects the battery from overloads, preventing you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. An integrated temperature management system and individual cell monitoring help to maximize your battery's life. Our M18 REDLITHIUM XC5.0 Resistant battery is fully compatible with all of our 200+ M18 solutions.

Product Features
  • Best-in-class construction: Resistant housing designed to provide increased protection against exposure to common oils, greases, and solvents
  • All-weather performance: delivers fade free power in extreme jobsite conditions
  • Fuel gauge onboard: Displays remaining runtime
  • REDLINK Intelligence: Our battery circuitry provides optimized performance and overload protection using total system communication between tool, battery, and charger
  • Versatility: Powers more than 200+ Milwaukee M18 cordless power tools
Product Specifications
  • Amp Hour: 5 Ah
  • Battery System: M18
  • Voltage: 18V
  • Warranty: 3 Year Limited Warranty
  • Length: 4.6 in
  • Weight: 1.6 lbs
  • Height: 3 in
  • Width: 3.1 in

Specs

–
Product Type:

Battery

Voltage:

18v

Battery Type:

M18 Lithium-Ion Battery

Warranty:

3 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy