Apply to be a TradeMaster!
Main product image of M18 REDLITHIUM FORGE XC6.0 Battery Pack
Magnifying glass
Hover image to zoom

M18 REDLITHIUM FORGE XC6.0 Battery Pack

Brand:
Milwaukee
SKU:
48-11-1861
Rating:
(0)
Q&A:
(0)
M18 REDLITHIUM FORGE XC6.0 Battery Pack
Magnifying glass
Hover image to zoom
$305.26 each
In Stock
In Stock
Get 8 Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
18v

Description

–
Overview:
The M18™ REDLITHIUM™ FORGE™ XC6.0 Battery Pack delivers HIGH OUTPUT™ 12.0 power in a smaller size, 15-minute supercharge up to 80%, and the longest life vs REDLITHIUM™ batteries. REDLITHIUM™ FORGE™ are Milwaukee’s most powerful, fastest charging, and longest-life batteries. The REDLITHIUM™ FORGE™ XC6.0 delivers the same power as the M18™ REDLITHIUM™ HIGH OUTPUT™ HD12.0 in a smaller size and lighter weight design. The optimized combination of size, weight, and increased power provides the best solution for power-demanding overhead work and tight work areas. The REDLITHIUM™ FORGE™ XC6.0 is the fastest charging battery pack within its class on M18™, charging in just 15 minutes to 80% with the new M18™ Dual Bay Simultaneous Super Charger. This lithium-ion battery has the longest life, the most recharges, and the best performance over the life of the battery. This solution is designed with resistant housing for increased protection against exposure to common oils, greases, and solvents. Built-in REDLINK™ Intelligence protects the battery from overloads, preventing you from damaging your cordless power tools in heavy-duty situations. The REDLITHIUM™ FORGE™ XC6.0 battery is fully compatible with 250+ M18™ solutions.

Features:
  • Delivers HIGH OUTPUT™ 12.0 power in a smaller size and lighter weight
  • 15 min Supercharge to 80% with the NEW M18™ Dual-Bay Simultaneous Super Charger
  • Longest life for the most recharges and best performance over the life of the pack
  • REDLITHIUM™ FORGE™ provides the most powerful, fastest charging, and longest life batteries within REDLITHIUM™
  • Fully compatible with the M18™ system, featuring 250+ tools
  • Fastest charging battery in its class
  • Best protection from jobsite, weather, and environmental conditions
  • Resistant housing designed to provide increased protection against exposure to common oils, greases, and solvents
  • PWR Level 4 on the REDLITHIUM™ power scale
  • REDLINK™ Intelligence: Our battery circuitry provides optimized performance and overload protection using total system communication between tool, battery and charger
  • Enhanced onboard fuel gauge with readability in direct sunlight
  • 3-year battery warranty
  • Includes (1) M18™ REDLITHIUM™ FORGE™ XC6.0 Battery Pack

Specs

–
Product Type:

Battery

Voltage:

18v

Battery Type:

M18 Lithium-Ion Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy