Apply to be a TradeMaster!
Main product image of 3/8" x 6" Ship Auger Bit, 48-13-0373
Magnifying glass
Hover image to zoom

3/8" x 6" Ship Auger Bit, 48-13-0373

Brand:
Milwaukee
SKU:
48-13-0373
Rating:
(0)
Q&A:
(0)
3/8" x 6" Ship Auger Bit, 48-13-0373
Magnifying glass
Hover image to zoom
$16.97 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
3" Length
Product Highlight: Material
High Speed Steel
Product Highlight: Bit Type
Auger
Product Highlight: Size
3/8"

Description

–
The Milwaukee 3/8" x 6" ship auger bit drills through up to 2X the nails of competitive auger bits without needing resharpening. Drill into clean or nail-embedded wood with confidence when installing Romex wire, PEX water lines, rebar, bolts, and rope in piers, playground equipment and landscaping. The flutes are wider for maximum chip removal, even in deep holes. The polished and coated flute finish means chips won't stick to the bit, even when drilling in material that contains sap or glue. The through-center cutting design creates a more solid striking point against nails compared to the competitions' ahead-of-center and behind-center designs. The longer shaft length makes it easy to drill deeper or overhead without an extension. Bullets: durable: hardened, one-face 20° rake angle design enhances nail resistance, chip removal and fast, easy sharpening; fast chip removal: nonstick, polished and coated flutes eliminate costly cleaning time; impact-rated shank: strong enough to use with an impact wrench; versatile: one line of Milwaukee auger bits covers all applications and tools.
  • Durable: Hardened, one-face 20° rake angle design enhances nail resistance, chip removal and fast, easy sharpening
  • Fast chip removal: Nonstick, polished and coated flutes eliminate costly cleaning time
  • Impact-rated shank: Strong enough to use with an impact wrench
  • Versatile: One line of Milwaukee auger bits covers all applications and tools

Specs

–
Length (Inches):

3"

Material:

High Speed Steel

Product Type:

Auger Bit

Bit Type:

Auger

Application:

Wood

Country of Origin:

China

Size:

3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy