Apply to be a TradeMaster!
Main product image of 5/8" x 6-1/2" Auger Bit, 48-13-0725
Magnifying glass
Hover image to zoom

5/8" x 6-1/2" Auger Bit, 48-13-0725

Brand:
Milwaukee
SKU:
48-13-0725
Rating:
(0)
Q&A:
(0)
5/8" x 6-1/2" Auger Bit, 48-13-0725
Magnifying glass
Hover image to zoom
$12.98 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
6-1/2" Length
Product Highlight: Size
5/8"
Product Highlight: Material
Alloy Steel
Product Highlight: Bit Type
Auger

Description

–
The Milwaukee 5/8" x 6-1/2" auger bit features double wing spurs for fast, clean holes in wood. Designed with electricians, plumbers, utilities and other trades in mind, Milwaukee auger bits are impact-rated, so they're strong enough for a variety of applications. The double wing spurs continually scribe the hole, producing smooth holes without breakout. The polished and coated flute finish means chips won't stick, eliminating time-consuming stops to clean the bit.
  • Double wing spurs: Allow for fast, clean hole cutting
  • Fast chip removal: Nonstick, polished and coated flutes eliminate costly cleaning time
  • Impact-rated shank: Strong enough to use with an impact wrench
  • Versatile: One line of Milwaukee auger bits covers all applications and tools

Specs

–
Country of Origin:

China

Product Type:

Auger Bit

Application:

Wood

Length (Inches):

6-1/2"

Size:

5/8"

Material:

Alloy Steel

Bit Type:

Auger

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy