Apply to be a TradeMaster!
Main product image of Spur Auger Bit 6-1/2" Set - 4 Piece , 48-13-4000
Magnifying glass
Hover image to zoom

Spur Auger Bit 6-1/2" Set - 4 Piece , 48-13-4000

Brand:
Milwaukee
SKU:
48-13-4000
Rating:
(0)
Q&A:
(0)
Spur Auger Bit 6-1/2" Set - 4 Piece , 48-13-4000
Magnifying glass
Hover image to zoom
$73.71 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
6-1/2" Length

Description

–
The Milwaukee 4-piece 6-1/2 in. spur auger bit set features the best assortment of double wing spurs for fast, clean holes in wood. Designed with electricians, plumbers, utilities and other trades in mind, Milwaukee auger bits are impact-rated, so they're strong enough for a variety of applications. The double wing spurs continually scribe the hole, producing smooth holes without breakout. The polished and coated flute finish means chips won't stick, eliminating time-consuming stops to clean the bit. The set includes 1/2 in., 3/4 in., 7/8 in. and 1 in. auger bits in a roll-up pouch with room for extra bits.
  • Double wing spurs: Allow for fast, clean hole cutting
  • Fast chip removal: Nonstick, polished and coated flutes eliminate costly cleaning time
  • Impact-rated shank: Strong enough to use with an impact wrench
  • Versatile: One line of Milwaukee spur auger bits covers all applications and tools

Specs

–
Product Type:

Auger Bit

Length (Inches):

6-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy