Apply to be a TradeMaster!
Main product image of 7/32" #12 Countersink Drill Bit, 48-13-5004
Magnifying glass
Hover image to zoom

7/32" #12 Countersink Drill Bit, 48-13-5004

Brand:
Milwaukee
SKU:
48-13-5004
Rating:
(0)
Q&A:
(0)
7/32" #12 Countersink Drill Bit, 48-13-5004
Magnifying glass
Hover image to zoom
$15.97 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
7/32"
Product Highlight: Material
Black Oxide

Description

–
The MILWAUKEE #12 Countersink features a 7/32" Drill Bit. The bit is ideal for pre-drill and countersink. The 1/4" Quick Change Hex Shanks allow for quick size changes. The drill bit length is adjustable to allow for precise depth control.
  • Ideal for pre-drill and countersink
  • 7/32" tapered drill bit
  • #12 countersink high speed steel drill bit
  • 1/8" hex for adjusting drill bit length
  • Adjustable length allows for precise depth control
  • 1/4" quick change hex shank
  • Designed for use in drill drivers
  • Also available in #6, #8, #10 countersinks

Specs

–
Size:

7/32"

Country of Origin:

China

Product Type:

Drill Bit

Application:

Wood

Material:

Black Oxide

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy