Apply to be a TradeMaster!
SHOCKWAVE Impact Duty 13/16" X 18" Lineman's Utility Auger (Pack of 25), 48-13-6797

SHOCKWAVE Impact Duty 13/16" X 18" Lineman's Utility Auger (Pack of 25), 48-13-6797

Brand:
Milwaukee
SKU:
48-13-6797
Rating:
(0)
Q&A:
(0)
SHOCKWAVE Impact Duty 13/16" X 18" Lineman's Utility Auger (Pack of 25), 48-13-6797
$1,306.79 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Bit Type
Auger
Product Highlight: Material
Alloy Steel
Product Highlight: Size
13/16"
Product Highlight: Length (Inches)
15" Length

Description

–
The MILWAUKEE SHOCKWAVE 13/16"x 18" Lineman's Utility Auger Bits are engineered to deliver cleaner, faster holes in wooden utility poles. The lineman auger bits feature a single spur design, which scores the edge of the hole, creating a cleaner finish that allows bolts to slide through without resistance. An anti-friction PTFE coating provides smoother drilling and easier removal of the bit from the pole. The aggressive feed screw and cutting edge offer faster drilling speeds by pulling the bit through the material while the optimized wide flute geometry quickly ejects the chips to clear the hole and reduce clogs.
  • Engineered for the Power Utility Lineman to drill cleaner, faster holes in wooden utility poles.
  • Single spur design scores the hole for a cleaner finish
  • Reinforced Anti-Friction PTFE Coating for overall smoother drilling
  • Optimized Wide Flute Geometry for faster chip ejection
  • Aggressive Feed Screw and Cutting Edge for faster drilling speeds.
  • 7/16" hex shank for quick connection into 7/16" quick connect chucks

Specs

–
Product Type:

Auger Bit

Application:

Wood

Bit Type:

Auger

Material:

Alloy Steel

Size:

13/16"

Country of Origin:

USA

Length (Inches):

15"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy