Apply to be a TradeMaster!
SHOCKWAVE Impact Duty 15/16" x 18" Lineman's Utility Auger (Pack of 25), 48-13-6799

SHOCKWAVE Impact Duty 15/16" x 18" Lineman's Utility Auger (Pack of 25), 48-13-6799

Brand:
Milwaukee
SKU:
48-13-6799
Rating:
(0)
Q&A:
(0)
SHOCKWAVE Impact Duty 15/16" x 18" Lineman's Utility Auger (Pack of 25), 48-13-6799
$1,425.59 each
Backorder
Backorder
Get it Wed, Nov 18 - Mon, Dec 21

Lift Gate

–
This product weighs 43.59 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
15" Length
Product Highlight: Size
15/16"
Product Highlight: Material
Alloy Steel
Product Highlight: Bit Type
Auger

Description

–
The MILWAUKEE SHOCKWAVE 15/16" x 18" Lineman's Utility Auger Bits are engineered to deliver cleaner, faster holes in wooden utility poles. The lineman auger bits feature a single spur design, which scores the edge of the hole, creating a cleaner finish that allows bolts to slide through without resistance. An anti-friction PTFE coating provides smoother drilling and easier removal of the bit from the pole. The aggressive feed screw and cutting edge offer faster drilling speeds by pulling the bit through the material while the optimized wide flute geometry quickly ejects the chips to clear the hole and reduce clogs.
  • Engineered for the Power Utility Lineman to drill cleaner, faster holes in wooden utility poles.
  • Single spur design scores the hole for a cleaner finish
  • Reinforced Anti-Friction PTFE Coating for overall smoother drilling
  • Optimized Wide Flute Geometry for faster chip ejection
  • Aggressive Feed Screw and Cutting Edge for faster drilling speeds.
  • 7/16" hex shank for quick connection into 7/16" quick connect chucks
  • Available in 18" and 24" lengths
  • Recommended for clean wood only.

Specs

–
Length (Inches):

15"

Country of Origin:

USA

Size:

15/16"

Material:

Alloy Steel

Application:

Wood

Bit Type:

Auger

Product Type:

Auger Bit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy