Apply to be a TradeMaster!
SHOCKWAVE Impact Duty 1/2" x 24" Lineman's Auger Bit, 48-13-6802

SHOCKWAVE Impact Duty 1/2" x 24" Lineman's Auger Bit, 48-13-6802

Brand:
Milwaukee
SKU:
48-13-6802
Rating:
(0)
Q&A:
(0)
SHOCKWAVE Impact Duty 1/2" x 24" Lineman's Auger Bit, 48-13-6802
$60.33 each
In Stock
In Stock
Get 8 Wed, Nov 4 - Thu, Nov 5
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Bit Type
Auger
Product Highlight: Length (Inches)
24" Length

Description

–
The SHOCKWAVE lineman's impact auger bits are engineered to deliver cleaner, faster holes in wooden utility poles. They feature a single spur design, which scores the edge of the hole, creating a cleaner finish that allows bolts to slide through without resistance. The bits are coated with a reinforced anti-friction PTFE coating for overall smoother drilling and easier removal of the bit from the pole. The aggressive feed screw and cutting edge pull the bit through the material while the optimized wide flute geometry quickly ejects the chips to clear the hole and reduce clogs, leading to overall faster drilling speeds.
  • 7/16" hex shank for quick connection into 7/16" quick connect chucks
  • Aggressive Feed Screw and Cutting Edge for faster drilling speeds.
  • Available in 18" and 24" lengths
  • Engineered for the Power Utility Lineman to drill cleaner, faster holes in wooden utility poles
  • Includes 1 Piece
  • Optimized Wide Flute Geometry for faster chip ejection
  • Recommended for clean wood only
  • Reinforced Anti-Friction PTFE Coating for overall smoother drilling
  • Single spur design scores the hole for a cleaner finish
  • Solid stemmed core for added strength

Specs

–
Length (Inches):

24"

Bit Type:

Auger

Product Type:

Drill Bit

Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy