Apply to be a TradeMaster!
Main product image of 5/16" x 12" Bellhanger Bit, 48-13-7131
Magnifying glass
Hover image to zoom

5/16" x 12" Bellhanger Bit, 48-13-7131

Brand:
Milwaukee
SKU:
48-13-7131
Rating:
(0)
Q&A:
(0)
5/16" x 12" Bellhanger Bit, 48-13-7131
Magnifying glass
Hover image to zoom
$15.94 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/16"
Product Highlight: Length (Inches)
12" Length
Product Highlight: Material
High Speed Steel
Product Highlight: Bit Type
Installer

Description

–
The Milwaukee bellhanger bit is ideal for installing all kinds of small wire systems such as computer, security and phone cable. It provides extra length for extra reach as well as a hole in the tip of the bit to attach the wire to pull back through the wall. One per package.
  • High-speed drilling: Features an aggressive tip geometry and coated flutes for fast cutting and debris removal
  • Reduced slipping: 3-Flat Secure-Grip shank holds the bit firmly in the drill chuck
  • Versatile: Provides a pull-through hole in the tip for easy installation of small wire systems
  • Non-stick coated flutes create faster chip ejection and reduces binding

Specs

–
Size:

5/16"

Length (Inches):

12"

Material:

High Speed Steel

Product Type:

Drill Bit

Bit Type:

Installer

Country of Origin:

China

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy