Apply to be a TradeMaster!
Main product image of 3/8" x 18" Bellhanger Drill Bit
Magnifying glass
Hover image to zoom

3/8" x 18" Bellhanger Drill Bit

Brand:
Milwaukee
SKU:
48-13-7237
Rating:
(0)
Q&A:
(0)
3/8" x 18" Bellhanger Drill Bit
Magnifying glass
Hover image to zoom
$13.97 each
In Stock
In Stock
Get 4 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Length (Inches)
18" Length

Description

–

Install small wire systems easily and efficiently with the Milwaukee Bellhanger Bits. Designed for installing all types of small wire systems including computer, security, phone, and cable, Milwaukee Bellhanger Bits provide extra reach where needed and a hole in the tip to help pull wires through holes. The bits feature aggressive tip geometry for faster cutting and non-stick, coated flutes for fast chip removal and reduced binding. The 3-Flat Secure-Grip shank prevents the bits from spinning in the drill chuck. Milwaukee Bellhanger bits are available in 12", 18" and 24" lengths.


Features

  • Versatile: Provides a pull-through hole in the tip for easy installation of small wire systems
  • High-speed drilling: Features an aggressive tip geometry and coated flutes for fast cutting and debris removal
  • Reduced slipping: 3-Flat Secure-Grip shank holds the bit firmly in the drill chuck

Specs

–
Product Type:

Drill Bit

Size:

3/8"

Length (Inches):

18"

Application:

Wire Installation

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy