Apply to be a TradeMaster!
Main product image of SHOCKWAVE Impact Duty 15/16"x12" Lineman's Fiberglass Drill Bit, 48-13-7709
Magnifying glass
Hover image to zoom

SHOCKWAVE Impact Duty 15/16"x12" Lineman's Fiberglass Drill Bit, 48-13-7709

Brand:
Milwaukee
SKU:
48-13-7709
Rating:
(0)
Q&A:
(0)
SHOCKWAVE Impact Duty 15/16"x12" Lineman's Fiberglass Drill Bit, 48-13-7709
Magnifying glass
Hover image to zoom
$82.78 each
In Stock
In Stock
Get 1 Fri, Oct 9 - Mon, Oct 12
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
15/16"
Product Highlight: Bit Type
Auger
Product Highlight: Length (Inches)
12" Length

Description

–
Lineman's Fiberglass Drill Bits are engineered to deliver linemen cleaner, straight through holes in composite and fiberglass utility poles and crossarms. The bit features a carbide tip for a faster, cleaner cut and best life. These bits are available in 12" and 22" lengths to pass through power utility poles and arms in a single pass. This eliminates the need to flip over the pole, line up holes, and drill through the other side. The 7/16" hex shank allows for a quick connection. Pair this accessory with the Hex Utility High Torque Impact Wrench (2865-20) for ultimate performance.
  • Optimized Flute Geometry for cleaner material ejection.
  • Carbide tipped cutting edges reduce friction for increased speed of cut.
  • 7/16" hex shank for quick connection. Optimized for the M18 Fuel 7/16 Hex Utility High Torque Impact Wrench.
  • Available in 12" and 22" lengths
  • Designed for drilling into fiberglass and composite utility poles and arms. Not Recommended for concrete poles.
  • Laser etched for easy identification
  • Shockwave Lineman's Accessories

Specs

–
Product Type:

Drill Bit

Size:

15/16"

Length (Inches):

12"

Bit Type:

Auger

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy