Apply to be a TradeMaster!
Main product image of 9/16" x 72" Flexible Cable Auger Bit, 48-13-8356
Magnifying glass
Hover image to zoom

9/16" x 72" Flexible Cable Auger Bit, 48-13-8356

Brand:
Milwaukee
SKU:
48-13-8356
Rating:
(0)
Q&A:
(0)
9/16" x 72" Flexible Cable Auger Bit, 48-13-8356
Magnifying glass
Hover image to zoom
$73.46 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
9/16"
Product Highlight: Bit Type
Installer
Product Highlight: Length (Inches)
72" Length

Description

–
The MILWAUKEE 9/16" x 72" Flexible Cable Auger Bit provides flexible drilling and clean holes when installing small wire systems in unreachable spaces. The screw-tip design allows for faster wood boring. The dual pull-through hole design features holes on both ends for feeding wire through drilled holes. The auger-style flute allows for faster drilling and easy chip ejection. The flexible shaft allows you to drill inside walls or between floors with greater precision and ease when installing all types of small wire systems, including computer, security, phone, and cable. The 3-FLAT SECURE-GRIP prevents the auger bit from slipping in the chuck. The reusable case protects the bit. The cable auger bit is for use with drills. Cable bit accessories are sold separately.
  • Flexible drilling, clean holes
  • Faster wood boring
  • Easy Chip Ejection
  • Auger-style flute for faster drilling and easy chip ejection
  • Flexible shaft for easy drilling inside walls and between floors
  • 3-FLAT SECURE-GRIP prevents bit from slipping in chuck
  • Reusable case protects bit
  • Cable bit accessories sold separately
  • For use with drills
  • 9/16" bit diameter, 72" length, 3/16" shaft diameter

Specs

–
Length (Inches):

72"

Bit Type:

Installer

Size:

9/16"

Product Type:

Drill Bit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy