Apply to be a TradeMaster!
Main product image of 9/16" x 54" Flexible Cable Auger Bit (3 Piece)
Magnifying glass
Hover image to zoom

9/16" x 54" Flexible Cable Auger Bit (3 Piece)

Brand:
Milwaukee
SKU:
48-13-8403
Rating:
(0)
Q&A:
(0)
9/16" x 54" Flexible Cable Auger Bit (3 Piece)
Magnifying glass
Hover image to zoom
$69.97 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
9/16"
Product Highlight: Length (Inches)
54" Length

Description

–

Items Included List:


(1) 9/16" X 54" Cable Auger Bit; (1) Placement Tool; (1) Wire Puller


The Milwaukee Sawzall The Ax 9 in. x 5/8 TPI Reciprocating Saw Blades (5-Pack) are designed for tough jobs. The blades can cut through walls that contain wood, plaster, nails and aluminum. Ideal for heavy-duty work.

  • Fang tip for faster plunge cutting
  • Nail guard technology cuts 2X faster than standard blades
  • Optimal for cutting wood and nail-embedded wood
  • 5 TPI for Fast Aggressive Cuts
  • Nail Guard allows users to Rip Nails Not Teeth.
  • Fang Tip design for fastest plunge cutting in nail embedded wood
  • Designed with Carbide Teeth for longer life vs. bi-metal blades in nail embedded wood applications
  • 1/2" Universal Tang
  • Made in the USA
  • Anti-slip grip for better control while drilling
  • 3-FLAT SECURE-GRIP prevents bit from slipping in chuck
  • Reusable case protects bit
  • For use with drills
  • Wire puller for pulling 1/2"-9/16" diameter cable
  • 9/16" bit diameter, 3/16" shank diameter, 54" length
  • Includes: (1) 9/16" Cable Auger Bit, (1) foldable placement tool, (1) wire puller

Specs

–
Length (Inches):

54"

Size:

9/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy