Apply to be a TradeMaster!
Main product image of 1-3/8" Forstner Bit, 48-14-1374
Magnifying glass
Hover image to zoom

1-3/8" Forstner Bit, 48-14-1374

Brand:
Milwaukee
SKU:
48-14-1374
Rating:
(0)
Q&A:
(0)
1-3/8" Forstner Bit, 48-14-1374
Magnifying glass
Hover image to zoom
$15.60 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Bit Type
Forstner
Product Highlight: Material
Alloy Steel
Product Highlight: Size
1-3/8"

Description

–
Choose the Milwaukee 1-3/8" Forstner bit for superior results in drilling pocket holes, overlapping holes or holes on the edge of materials. Milwaukee Forstner bits feature precision-ground Kerf cutters for clean, accurate holes and a polished surface finish that creates flat-bottom holes. With the bits' round shank style, you'll get reduced runout for more precise wood boring.
  • Clean, accurate holes: Fine kerf teeth improve accuracy and deliver clean, smooth results
  • Precision control: Round shank style reduces runout for more precise holes
  • Specially designed: Ideal for pocket holes, overlapping holes and holes at the edge
  • Feature precision-ground Kerf cutters

Specs

–
Product Type:

Drill Bit

Country of Origin:

China

Bit Type:

Forstner

Material:

Alloy Steel

Size:

1-3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy