Apply to be a TradeMaster!
Main product image of 35 MM Forstner Bit, 48-14-1376
Magnifying glass
Hover image to zoom

35 MM Forstner Bit, 48-14-1376

Brand:
Milwaukee
SKU:
48-14-1376
Rating:
(0)
Q&A:
(0)
35 MM Forstner Bit, 48-14-1376
Magnifying glass
Hover image to zoom
$15.60 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Alloy Steel
Product Highlight: Bit Type
Forstner

Description

–
The Milwaukee 35 mm Forstner bit is ideal for boring holes for standard kitchen cabinet hinges. Milwaukee Forstner bits also deliver superior results in drilling pocket holes, overlapping holes or holes on the edge of materials. The bits feature precision-ground Kerf cutters for clean, accurate holes and a polished surface finish that creates flat-bottom holes. With the bits' round shank style, you'll get reduced runout for more precise wood boring.
  • Clean, accurate holes: Fine kerf teeth improve accuracy and deliver clean, smooth results
  • Precision control: Round shank style reduces runout for more precise holes
  • Specially designed: Ideal for boring holes for standard kitchen cabinet hinges
  • Get reduced runout for more precise wood boring

Specs

–
Teeth per Inch:

1

Material:

Alloy Steel

Bit Type:

Forstner

Country of Origin:

China

Application:

Wood

Product Type:

Drill Bit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy