Apply to be a TradeMaster!
Main product image of 2-1/2" Dry Core Masonry Bit, 48-17-0025
Magnifying glass
Hover image to zoom

2-1/2" Dry Core Masonry Bit, 48-17-0025

Brand:
Milwaukee
SKU:
48-17-0025
Rating:
(0)
Q&A:
(0)
2-1/2" Dry Core Masonry Bit, 48-17-0025
Magnifying glass
Hover image to zoom
$143.38 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2-1/2"

Description

–
Milwaukee diamond dry core bits are designed to the highest standards, only using quality diamonds. Available in sizes 1 in. to 6 in., Milwaukee diamond dry core bits are ideal for drilling brick and block with no reinforcement. The large slots facilitate cooling of the bit as well as extracting the cores. The thinner wall provides increased drilling speed. This bit is 10 in. in length and contains a 5/8 in. 11 thread.
  • 10" Drilling Depth
  • 5/8"-11 Thread
  • Designed to be used Dry
  • For use in masonry, brick, and bolck with no reinforcement

Specs

–
Product Type:

Drill Bit

Size:

2-1/2"

Application:

Masonry

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy