Apply to be a TradeMaster!
Main product image of 3-1/2" Dry Core Masonry Bit
Magnifying glass
Hover image to zoom

3-1/2" Dry Core Masonry Bit

Brand:
Milwaukee
SKU:
48-17-0035
Rating:
(0)
Q&A:
(0)
3-1/2" Dry Core Masonry Bit
Magnifying glass
Hover image to zoom
$191.32 each
Backorder
Backorder
Get it Thu, Nov 12 - Fri, Dec 11
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3-1/2"
Product Highlight: Length (Inches)
10" Length

Description

–
Features
  • 10" Drilling Depth
  • 5/8"-11 Thread
  • Designed to be used Dry
  • For use in masonry, brick, and bolck with no reinforcement

Specs

–
Product Type:

Drill Bit

Length (Inches):

10"

Application:

Concrete

Masonry

Size:

3-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy