Apply to be a TradeMaster!
Main product image of 3" DIAMOND ULTRA Dry Core Bit, 48-17-0130
Magnifying glass
Hover image to zoom

3" DIAMOND ULTRA Dry Core Bit, 48-17-0130

Brand:
Milwaukee
SKU:
48-17-0130
Rating:
(0)
Q&A:
(0)
3" DIAMOND ULTRA Dry Core Bit, 48-17-0130
Magnifying glass
Hover image to zoom
$312.05 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"

Description

–
The MILWAUKEE 3" DIAMOND ULTRA Dry Core Bits are engineered with thin kerf segments to provide the fastest drilling in concrete, brick and block applications. These diamond core drill bits deliver up to 20% longer run-time versus the previous generation of dry core bits. The diamond dry core bits are specifically designed for use with the MX FUEL Core Drill and corded core drills. The Ultra Dry Core Bits feature a 13" drilling depth and 1-1/4"-7 thread connection for easy no-adapter use in the MX FUEL Core Drill.
  • Fastest drilling compared to previous Milwaukee dry core bits.
  • Delivers up to 20% longer run-time versus the previous generation of core bits.
  • Fastest drilling in concrete, brick, and block applications.
  • DIAMOND ULTRA Dry Core Bits are engineered with thin kerf segments to provide the fastest drilling compared to previous Milwaukee dry core bits.
  • Segments designed with top quality diamonds

Specs

–
Application:

Masonry

Product Type:

Drill Bit

Size:

3"

Blade Material:

Diamond

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy