Apply to be a TradeMaster!
Main product image of 2-1/2" Pre-Stressed Diamond Wet Core Bit
Magnifying glass
Hover image to zoom
2-1/2" Pre-Stressed Diamond Wet Core Bit
Magnifying glass
Hover image to zoom
$236.02 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2-1/2"

Description

–

Designed specifically for demands of drilling pre-stressed concrete


Specifications:

  • Designed to be used Wet
  • 15" Drilling Depth
  • Size: 2-1/2"
  • Arbor Size: 1-1/4"-7"
  • Thread: 1-1/4"-7
  • Maximum RPM: 1220 rpm

Specs

–
Size:

2-1/2"

Application:

Masonry

Product Type:

Drill Bit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy