Apply to be a TradeMaster!
Main product image of 4" Pre-Stressed Diamond Wet Core Bit, 48-17-1040
Magnifying glass
Hover image to zoom

4" Pre-Stressed Diamond Wet Core Bit, 48-17-1040

Brand:
Milwaukee
SKU:
48-17-1040
Rating:
(0)
Q&A:
(0)
4" Pre-Stressed Diamond Wet Core Bit, 48-17-1040
Magnifying glass
Hover image to zoom
$330.13 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"

Description

–
MILWAUKEE diamond wet core bits are designed to the highest standards, only using quality diamonds. Available in sizes 1 in. to 6 in., MILWAUKEE pre-stressed wet core bits are designed specifically for the extra demands of drilling pre-stressed concrete. The cutting segments feature small gaps, preventing the bit from snagging on pre-tensioned cables or wire mesh. This bits is 15 in. in length and contains a 1-1/4 in. 7 thread.
  • 1-1/4"-7 Thread
  • 15" Drilling Depth
  • Desgined to be used Wet
  • Designed specifically for demands of drilling pre-stressed concrete

Specs

–
Product Type:

Drill Bit

Blade Material:

Diamond

Application:

Concrete

Size:

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy