Apply to be a TradeMaster!
Main product image of 2-1/2" Diamond Wet Core Bit, 48-17-2025
Magnifying glass
Hover image to zoom

2-1/2" Diamond Wet Core Bit, 48-17-2025

Brand:
Milwaukee
SKU:
48-17-2025
Rating:
(0)
Q&A:
(0)
2-1/2" Diamond Wet Core Bit, 48-17-2025
Magnifying glass
Hover image to zoom
$179.52 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2-1/2"

Description

–
MILWAUKEE diamond wet core bits are designed to the highest standards, only using quality diamonds. Available in sizes 2 in. to 6 in., MILWAUKEE diamond wet core bits are ideal for drilling holes in cured concrete with no reinforcement or with small diameter steel mesh and rebar. This bit is 15 in. in length and contains a 1-1/4 in. 7 thread.
  • 1-1/4"-7 Thread
  • 15" Drilling Depth
  • Desgined to be used Wet
  • Fast drilling in cured concrete with small diameter steel mesh and rebar

Specs

–
Product Type:

Drill Bit

Blade Material:

Diamond

Application:

Concrete

Size:

2-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy