Apply to be a TradeMaster!
Main product image of 3/4" Diamond Premium Wet Core bit, 48-17-3007
Magnifying glass
Hover image to zoom

3/4" Diamond Premium Wet Core bit, 48-17-3007

Brand:
Milwaukee
SKU:
48-17-3007
Rating:
(0)
Q&A:
(0)
3/4" Diamond Premium Wet Core bit, 48-17-3007
Magnifying glass
Hover image to zoom
$108.40 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"

Description

–
The MILWAUKEE DIAMOND PREMIUM Wet Core Bits are designed to the highest standards, only using quality diamonds. Available in sizes 3/4" - 14", DIAMOND PREMIUM Wet Core Bits offer exceptional drilling life and speed in cured concrete with hard aggregate and medium steel reinforcement. Designed with a threaded cap for easily extending the core bit. Designed for use with MX FUEL Core Drills and corded core drills for maximum versatility. Sizes from ¾" - 1-1/2" are compatible with all core drills with a 5/8"-11 thread. Sizes from 2" - 14" are compatible with all core drills with a 1-1/4"-7 thread. Designed for wet use only.
  • Long life in cured concrete with hard aggregate and medium steel reinforcement
  • Threaded cap allows for bit extension
  • V-shaped turbo segment provides faster cutting action
  • Designed for use with MX FUEL Core Drills and corded core drills for maximum versatility
  • Available in diameters ¾" to 14"

Specs

–
Application:

Concrete

Size:

3/4"

Blade Material:

Diamond

Product Type:

Drill Bit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy