Apply to be a TradeMaster!
Main product image of 5" Diamond Premium Wet Core Bit
Magnifying glass
Hover image to zoom

5" Diamond Premium Wet Core Bit

Brand:
Milwaukee
SKU:
48-17-3050
Rating:
(0)
Q&A:
(0)
5" Diamond Premium Wet Core Bit
Magnifying glass
Hover image to zoom
$386.88 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5"
Product Highlight: Length (Inches)
10" Length

Description

–
Features
  • Long life in cured concrete with hard aggregate and medium steel reinforcement
  • Threaded cap allows for bit extension
  • V-shaped turbo segment provides faster cutting action
  • Designed for use with MX FUEL Core Drills and corded core drills for maximum versatility
  • Available in diameters 3/4" to 14"

Specs

–
Product Type:

Drill Bit

Length (Inches):

10"

Application:

Concrete

Masonry

Size:

5"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy