Apply to be a TradeMaster!
Main product image of 2" x 12" Diamond Premium Wet Core Bit Extension, 48-17-4020
Magnifying glass
Hover image to zoom

2" x 12" Diamond Premium Wet Core Bit Extension, 48-17-4020

Brand:
Milwaukee
SKU:
48-17-4020
Rating:
(0)
Q&A:
(0)
2" x 12" Diamond Premium Wet Core Bit Extension, 48-17-4020
Magnifying glass
Hover image to zoom
$43.71 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"

Description

–
Allows for quick and easy extended depth drilling applications. This extension adds 12 in. to the drill tube length for any of our wet core bits.
  • Apply anti-seize lubricant to threads before use
  • Desgined to be used Wet
  • Designed to used with Milwaukee Premium wet core bits
  • Extends Core Bit Drilling Depth by 12"

Specs

–
Product Type:

Extension

Blade Material:

Diamond

Size:

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy