The Day Savers – A National Tradesmen Day Contest
Main product image of 5/8" DIAMOND ULTRA Wet Core Bit, 48-17-5006
Magnifying glass
Hover image to zoom

5/8" DIAMOND ULTRA Wet Core Bit, 48-17-5006

Brand:
Milwaukee
SKU:
48-17-5006
Rating:
(0)
Q&A:
(0)
5/8" DIAMOND ULTRA Wet Core Bit, 48-17-5006
Magnifying glass
Hover image to zoom
$141.91 each
In Stock
In Stock
Get 1 Wed, Sep 9 - Thu, Sep 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
5/8"
Product Highlight: Material
Diamond Coated
Product Highlight: Bit Type
Core

Description

The MILWAUKEE DIAMOND ULTRA Wet Core Bits are engineered using only top-quality diamonds to provide the fastest drilling and maximum run time. The thin kerf, segmented diamond rim and laser weld allow for faster holes in concrete, rebar, and even solid steel. These core bits deliver up to 20% longer run-time vs. our previous generation of wet core bits. The Milwaukee DIAMOND ULTRA Wet Core Bits are designed for use with MX FUEL Core Drills and corded core drills for maximum versatility. The DIAMOND ULTRA Core Drill Bit sizes range from 5/8" to 14" to meet all your needs when drilling into even the toughest materials. Sizes from 5/8" - 1-1/2" are compatible with all core drills with a 5/8"-11 thread. Sizes from 2" - 14" are compatible with all core drills with a 1-1/4"-7 thread. Designed for wet use only.
  • Fastest Drilling. Maximum Run Time.
  • Top quality diamond technology continually reveals sharp cutting edges throughout life of bit
  • Thin kerf, segmented diamond rim for faster holes in concrete and rebar drilling applications
  • Designed to deliver up to 20% longer run time than the previous generation.
  • Laser weld for the toughest applications, including solid steel
  • Designed for use with MX FUEL Core Drills and corded core drills for maximum versatility.
  • Available in diameters from 5/8" to 14"
  • Designed for wet use only
  • 5/8"-11 Thread

Specs

Country of Origin:

Netherlands

Product Type:

Drill Bit

Size:

5/8"

Application:

Concrete

Material:

Diamond Coated

Bit Type:

Core

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy