Apply to be a TradeMaster!
Main product image of 12" DIAMOND ULTRA Wet Core Bit, 48-17-5120
Magnifying glass
Hover image to zoom

12" DIAMOND ULTRA Wet Core Bit, 48-17-5120

Brand:
Milwaukee
SKU:
48-17-5120
Rating:
(0)
Q&A:
(0)
12" DIAMOND ULTRA Wet Core Bit, 48-17-5120
Magnifying glass
Hover image to zoom
$1,468.81 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
High Carbon Steel, Diamond Coated
Product Highlight: Length (Inches)
13" Length
Product Highlight: Color
Black
Product Highlight: Bit Type
Core
Product Highlight: Size
12"

Description

–
The MILWAUKEE DIAMOND ULTRA Wet Core Bits are engineered using only top-quality diamonds to provide the fastest drilling and maximum run time. The thin kerf, segmented diamond rim and laser weld allow for faster holes in concrete, rebar, and even solid steel. These core bits deliver up to 20% longer run-time vs. our previous generation of wet core bits. The Milwaukee DIAMOND ULTRA Wet Core Bits are designed for use with MX FUEL Core Drills and corded core drills for maximum versatility. The DIAMOND ULTRA Core Drill Bit sizes range from 5/8" to 14" to meet all your needs when drilling into even the toughest materials. Sizes from 5/8" - 1-1/2" are compatible with all core drills with a 5/8"-11 thread. Sizes from 2" - 14" are compatible with all core drills with a 1-1/4"-7 thread. Designed for wet use only.
  • Fastest Drilling. Maximum Run Time.
  • Top quality diamond technology continually reveals sharp cutting edges throughout life of bit
  • Thin kerf, segmented diamond rim for faster holes in concrete and rebar drilling applications
  • Designed to deliver up to 20% longer run time than the previous generation
  • Laser weld for the toughest applications, including solid steel
  • Designed for use with MX FUEL Core Drills and corded core drills for maximum versatility
  • Available in diameters from 5/8" to 14"
  • Designed for wet use only
  • 1-1/4"-7 Thread

Specs

–
Material:

High Carbon Steel

Diamond Coated

Application:

Rebar

Concrete

Product Type:

Drill Bit

Length (Inches):

13"

Color:

Black

Bit Type:

Core

Country of Origin:

Netherlands

Size:

12"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy