Apply to be a TradeMaster!
Main product image of SDS Plus Vacuum Bit 7/16" x 7 - 7/8" x 13", 48-20-2102
Magnifying glass
Hover image to zoom

SDS Plus Vacuum Bit 7/16" x 7 - 7/8" x 13", 48-20-2102

Brand:
Milwaukee
SKU:
48-20-2102
Rating:
(0)
Q&A:
(0)
SDS Plus Vacuum Bit 7/16" x 7 - 7/8" x 13", 48-20-2102
Magnifying glass
Hover image to zoom
$81.21 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
7/16"

Description

–
The Milwaukee vacuum drill bits reduce airborne silica dust and provide increased productivity during the chemical anchor preparation process. The combination of dust extraction holes at the bit tip and the hollow shaft design allow dust to be removed through the bit while drilling holes, reducing airborne silica dust in the process. Milwaukee Vacuum drill bits are an OSHA table 1 compliant solution when used with dust extraction vacuums. Additionally, vacuum drill bits leave clean holes which are ready for the chemical anchor installation, removing the need to use standard drill bits with the blow-brush-blow cleaning method, delivering up to 2x faster chemical anchor preparation. The 4-cutter tip designs delivers durability in concrete and concrete with rebar applications. The universal adapter fits most common dust extractor attachments.
  • 4-cutter carbide tip for long life in concrete and concrete with rebar applications
  • ANSI specificed to fit common anchors
  • Dust extraction holes remove dust from the hole while drilling
  • OSHA Table 1 compliant drilling solution for the regulation on respirable crystalline silica dust (29 CFR 1926.1153)
  • Replacement adapter available (48-20-2100)

Specs

–
Application:

Concrete

Product Type:

Drill Bit

Size:

7/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy