Apply to be a TradeMaster!
Main product image of 18" SDS Plus CORE Bit Adapter, 48-20-3593
Magnifying glass
Hover image to zoom

18" SDS Plus CORE Bit Adapter, 48-20-3593

Brand:
Milwaukee
SKU:
48-20-3593
Rating:
(0)
Q&A:
(0)
18" SDS Plus CORE Bit Adapter, 48-20-3593
Magnifying glass
Hover image to zoom
$62.46 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
18" Length

Description

–
Milwaukee SDS Plus masonry core bits are ideal for drilling large holes in brick, block, and concrete with SDS Plus rotary hammers. Asymmetrical Carbide teeth break up material more effectively resulting in up to 20% faster drilling speeds. Centering bits allow for easy alignment of the hole and precise spot drilling. The versatile two-piece design allows users to drill with several different core bit sizes using one adapter. The spiral core body design minimizes friction in the hole and aids in dust removal during the application. Core bits cut with the putter edge only, therefore the operator must remove the inner core continue drilling for holes deeper than 3 in.
  • Designed for SDS Plus rotary hammers
  • Threaded shank design for easy core bit removal
  • Two-piece design for maximum versatility
  • Works with SDS Plus Masonry Core Bits
  • Designed for SDS-Plus rotary hammers

Specs

–
Length (Inches):

18"

Product Type:

Adapter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy