Apply to be a TradeMaster!
Main product image of 1/2" X 8" X 13" SDS MAX 4CT MX4
Magnifying glass
Hover image to zoom

1/2" X 8" X 13" SDS MAX 4CT MX4

Brand:
Milwaukee
SKU:
48-20-3902
Rating:
(0)
Q&A:
(0)
1/2" X 8" X 13" SDS MAX 4CT MX4
Magnifying glass
Hover image to zoom
$60.21 each
In Stock
In Stock
Get 47 Thu, Oct 8 - Fri, Oct 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
13" Length
Product Highlight: Diameter (Inches)
1/2" Diameter

Description

–
Overview
The MX4 4-Cutter SDS MAX Rotary Hammer Drill Bits with solid head carbide deliver up to 5x longer life in concrete with rebar. Engineered with rebar guards to provide maximum durability in hard aggregate and rebar. We designed our MX4 4-Cutter bits with sharp centering tips for exact spot drilling in concrete. The integrated 4-cutter design prevents lock-up in rebar, reducing downtime. Optimized flutes remove dust faster, reducing heat and delivering up to 15% more holes per battery charge. The wear mark indicator on each drill bit shows you when they no longer meet the ANSI requirement. These MILWAUKEE MX4 4-Cutter Drill Bits are ideal for concrete with rebar and masonry applications.

Product Features
  • Solid head carbide delivers up to 5x longer life in concrete with rebar
  • Rebar guards for maximum durability in hard aggregate and rebar
  • Sharp centering tip for exact spot drilling in concrete and metal decking
  • 4-cutter design prevents lock-up in rebar, reducing downtime
  • Optimized flutes remove dust faster reducing heat & delivering up to 15% more holes per battery charge
  • German Made
  • Meets ANSI B212.15 to fit common anchors
  • Wear mark indicator to show end of life and when bit no longer meets the ANSI requirement
  • Ideal for concrete with rebar and masonry
  • Fits all SDS-Max rotary hammers
Product Specifications
  • Useable Length: 8 in
  • Cutting Depth: 8 in
  • Cutter Geometry: 2-Cutter
  • Hole Diameter: 1/2 in
  • Flute Length: 8 in
  • Type: 4-Cutter
  • Pack Qty: 1 Pack
  • Diameter: 1/2"
  • Length: 13 in
  • Weight: 12.81 lb
  • Height: 0.71 in
  • Width: 0.71 in
  • Material Application: Concrete
  • Style: SDS-MAX
  • Shank Size: 45/64 in

Specs

–
Product Type:

Drill Bit

Length (Inches):

13"

Bit Length:

8"

Diameter (Inches):

1/2"

Chuck Type:

SDS-Max

Application:

Concrete

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy