Apply to be a TradeMaster!
Main product image of Spline Bit 2-Cutter 3/8" x 10", 48-20-4037
Magnifying glass
Hover image to zoom

Spline Bit 2-Cutter 3/8" x 10", 48-20-4037

Brand:
Milwaukee
SKU:
48-20-4037
Rating:
(0)
Q&A:
(0)
Spline Bit 2-Cutter 3/8" x 10", 48-20-4037
Magnifying glass
Hover image to zoom
$30.62 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Length (Inches)
10" Length

Description

–
Milwaukee's Spline 2-cutter rotary hammer drill bits are used for drilling intro brick, block, and concrete.
  • 3/8 in. diameter, 2-cutter head
  • Drilling depth 4 in.
  • Overall length 10 in.
  • Spline shank

Specs

–
Product Type:

Drill Bit

Application:

Concrete

Size:

3/8"

Length (Inches):

10"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy