The Day Savers – A National Tradesmen Day Contest
Spline Bit 2-Cutter 1/2" x 36", 48-20-4054

Spline Bit 2-Cutter 1/2" x 36", 48-20-4054

Brand:
Milwaukee
SKU:
48-20-4054
Rating:
(0)
Q&A:
(0)
Spline Bit 2-Cutter 1/2" x 36", 48-20-4054
$98.71 each
Backorder
Backorder
Get it Thu, Oct 1 - Thu, Oct 29
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1/2"
Product Highlight: Length (Inches)
36" Length

Description

Milwaukee's Spline 2-cutter rotary hammer drill bits are used for drilling intro brick, block, and concrete.
  • 1/2 in. diameter, 2-cutter head
  • Drilling depth 31 in.
  • Overall length 36 in.
  • Spline shank

Specs

Size:

1/2"

Length (Inches):

36"

Application:

Concrete

Product Type:

Drill Bit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy