Shop Klein Tools Limited Time Promotion
Spline Bit 4-Cutter 7/8" x 16" Rotary Hammer Drill Bit, 48-20-4360

Spline Bit 4-Cutter 7/8" x 16" Rotary Hammer Drill Bit, 48-20-4360

Brand:
Milwaukee
SKU:
48-20-4360
Rating:
(0)
Q&A:
(0)
Spline Bit 4-Cutter 7/8" x 16" Rotary Hammer Drill Bit, 48-20-4360
$76.64 each
Backorder
Backorder
Get it Wed, Nov 11 - Thu, Dec 10
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
7/8"

Description

–
Four cutter Spline bits have a series of 12 Spline that slide into an equal but opposite set of Spline in the drive system of the Spline drive hammer. This positive engagement of Spline to Spline allows maximum transmission of energy from the hammer to the bit. Superior quality Carbide nibs are vacuum brazed to a heat treated steel body resulting in four cutting edges which pulverize the concrete as the bit turns and pounds the work surface. Available from 5/8 in. to 1-1/2 in. diameters. 4 cutter style bits are also available in metric from 16 mm to 38 mm one per package.
  • 7/8 in. diameter, 4-cutter head
  • Drilling depth 11 in.
  • Overall length 16 in.
  • Spline shank

Specs

–
Product Type:

Drill Bit

Size:

7/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy